![23248 CACK/C08W507](/medias/INDSKFBRGXXX-SPHR-2RW-TPD-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NzN8aW1hZ2UvanBlZ3xhRE0yTDJnNFpTOHhNRE14TURRMU5UUTFPVGczTUM5SlRrUlRTMFpDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEpUWHpNd01IZ3pNREF1YW5Cbnw0NTExZjY5Y2JjMThiNWEzY2EwNWUzNTY2MGE4N2I1ZTMxZTNmMDU5Y2RhOWFlNTQ0NGMzMDRjYWZiMmU4ZTBh)
![23248 CACK/C08W507](/medias/INDSKFBRGXXX-SPHR-2RW-TPD-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NzN8aW1hZ2UvanBlZ3xhRE0yTDJnNFpTOHhNRE14TURRMU5UUTFPVGczTUM5SlRrUlRTMFpDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEpUWHpNd01IZ3pNREF1YW5Cbnw0NTExZjY5Y2JjMThiNWEzY2EwNWUzNTY2MGE4N2I1ZTMxZTNmMDU5Y2RhOWFlNTQ0NGMzMDRjYWZiMmU4ZTBh)
SKF
SKF
23248 CACK/C08W507
SKF SKF
Description
23248 CACK/C08W507 SPHR ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 240MM Tapered Bore; 440MM Outside Diameter; 160MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23248 CACK/C08W507
BDI #
1247816
Details
24000.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23248-CACK-C08W507/p/1247816
Your Price
$ 24,000.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
119.84
EAN
7316577612373
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2348 (Specify bore)
Withdrawal Nut
HM52T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
264.554
Long Description
Spherical Roller Bearing; 240MM Tapered Bore; 440MM Outside Diameter; 160MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
17.323 Inch | 440 Millimeter
Width
6.299 Inch | 160 Millimeter
Adapter Part Number
SNW148 H2348 (Specify bore) Inch | H2348 (Specify bore) Millimeter
Bore
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh