https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-STR-OPN-STL-LHGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMTR8aW1hZ2UvanBlZ3xhREF4TDJobU5pOHhNRFF4T0RZME1qUTROVEkzT0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5VFZFeGZURWhIVWw4ek1EQjRNekF3TG1wd1p3fGQ4YTliYTQzOGQzYTgyY2JhM2I1YTM1ZGU5OTQxNzZlNTc0ZmQyYTk4ZGExYmRjYWFjYTM3MWU2NzZkZTM3ZDU
SKF
SKF
23248 CC/W33
SKF SKF
Description
23248 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE DOUBLE ROW
Spherical Roller Bearing; 240MM Straight Bore; 440MM Outside Diameter; 160MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23248 CC/W33
BDI #
1247826
Details
19667.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23248-CC-W33/p/1247826
Your Price
$ 19,667.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
116
EAN
7316570809725
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
274.916
Long Description
Spherical Roller Bearing; 240MM Straight Bore; 440MM Outside Diameter; 160MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
6.299 Inch | 160 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
9.449 Inch | 240 Millimeter
Outside Diameter
17.323 Inch | 440 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh