https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-TPD-OPN-STL-LHGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4OTh8aW1hZ2UvanBlZ3xhR1UzTDJneU55OHhNREl4TVRrME5ETXdNRFUzTkM5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5VFZFeGZURWhIVWw4ek1EQjRNekF3TG1wd1p3fGZmN2E1OTFlNTI4ZmE0ZTgzY2EyY2Q4ZTMxZDhkZTc3MDc1YTMxOWE2MGY1NWY5Y2E4ZTAyYzU0NGYzNWNhMGQ
                
                https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-TPD-OPN-STL-LHGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4OTh8aW1hZ2UvanBlZ3xhR1UzTDJneU55OHhNREl4TVRrME5ETXdNRFUzTkM5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5VFZFeGZURWhIVWw4ek1EQjRNekF3TG1wd1p3fGZmN2E1OTFlNTI4ZmE0ZTgzY2EyY2Q4ZTMxZDhkZTc3MDc1YTMxOWE2MGY1NWY5Y2E4ZTAyYzU0NGYzNWNhMGQ
                
					
						
									SKF
								SKF
							
						
					23252 CCK/C4W33
				 
				SKF SKF
Description
						
                            
								23252 CCK/C4W33 SPHR ROLLER BRG
Spherical Roller Bearing; 260MM Tapered Bore; 480MM Outside Diameter; 174MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
                         	Part #
	                    
	                      	23252 CCK/C4W33
							BDI #
						
	                      	1247843
							
						
Details
                    
                        23622.28
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23252-CCK-C4W33/p/1247843
						
		
		
		
				Your Price
				
						
							$ 23,622.28 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171510
					Weight / Kilogram
				143.4
					EAN
				7316571779713
					Product Group - BDI
				B04311
					Internal Clearance
				
					C4-Extra Loose
			Mounting Method
				
					Adapter Mount
			Rolling Element
				
					Spherical Roller Bearing
			Bore Profile
				
					Tapered
			Cage Material
				
					Steel
			Enclosure
				
					Open
			Number of Rows of Rollers
				
					Double Row
			Relubricatable
				
					Yes
			Withdrawal Sleeve
				
					AH2352 (Specify bore)
			Withdrawal Nut
				
					HM58T
			Inch - Metric
				
					Metric
			Other Features
				
					Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
			Category - BDI
				
					Spherical Roller Bearing
			Harmonized Tariff Code
				
					8482.30.00.80
			Noun
				
					Bearing
			Keyword String
				
					Spherical
			Manufacturer URL
				
					https://www.skf.com
			Weight / LBS
				
					330.032
			Long Description
				
					Spherical Roller Bearing; 260MM Tapered Bore; 480MM Outside Diameter; 174MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
			Adapter Part Number
				
					SNP152 H2352 (Specify bore) Inch | H2352 (Specify bore) Millimeter
			Width
				
					6.85 Inch | 174 Millimeter
			Bore
				
					10.236 Inch | 260 Millimeter
			Outside Diameter
				
					18.898 Inch | 480 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
