

SKF
SKF
23256 CACK/C08W507
SKF SKF
Description
23256 CACK /C08W507 SPHR ROLLER BRG
Spherical Roller Bearing; 280MM Tapered Bore; 500MM Outside Diameter; 176MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23256 CACK/C08W507
BDI #
1247858
Details
44810.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23256-CACK-C08W507/p/1247858
Your Price
$ 44,810.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
160.39
EAN
7316577612472
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2356 (Specify bore)
Withdrawal Nut
HM62T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
354.062
Long Description
Spherical Roller Bearing; 280MM Tapered Bore; 500MM Outside Diameter; 176MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
11.024 Inch | 280 Millimeter
Width
6.929 Inch | 176 Millimeter
Adapter Part Number
SNP3256 (Specify bore) Inch | H2356 (Specify bore) Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh