

SKF
SKF
23256 CC/C3W33
SKF SKF
Description
23256 CC /C3W33 SPHR ROLLER BRG
Spherical Roller Bearing; 280MM Straight Bore; 500MM Outside Diameter; 176MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23256 CC/C3W33
BDI #
1247859
Details
26771.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23256-CC-C3W33/p/1247859
Your Price
$ 26,771.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
158.09
EAN
7316571742281
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
369.053
Long Description
Spherical Roller Bearing; 280MM Straight Bore; 500MM Outside Diameter; 176MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
11.024 Inch | 280 Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
6.929 Inch | 176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh