https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-TPD-OPN-STL-LHGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4OTh8aW1hZ2UvanBlZ3xhR1UzTDJneU55OHhNREl4TVRrME5ETXdNRFUzTkM5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5VFZFeGZURWhIVWw4ek1EQjRNekF3TG1wd1p3fGZmN2E1OTFlNTI4ZmE0ZTgzY2EyY2Q4ZTMxZDhkZTc3MDc1YTMxOWE2MGY1NWY5Y2E4ZTAyYzU0NGYzNWNhMGQ
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-TPD-OPN-STL-LHGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4OTh8aW1hZ2UvanBlZ3xhR1UzTDJneU55OHhNREl4TVRrME5ETXdNRFUzTkM5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlZGQkVYMDlRVGw5VFZFeGZURWhIVWw4ek1EQjRNekF3TG1wd1p3fGZmN2E1OTFlNTI4ZmE0ZTgzY2EyY2Q4ZTMxZDhkZTc3MDc1YTMxOWE2MGY1NWY5Y2E4ZTAyYzU0NGYzNWNhMGQ
SKF
SKF
23256 CCK/C4W33
SKF SKF
Description
23256 CCK/C4W33 SPHR ROLLER BRG
Spherical Roller Bearing; 280MM Tapered Bore; 500MM Outside Diameter; 176MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23256 CCK/C4W33
BDI #
1247863
Details
29904.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23256-CCK-C4W33/p/1247863
Your Price
$ 29,904.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
153.95
EAN
7316571742359
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2356 (Specify bore)
Withdrawal Nut
HM62T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
359.353
Long Description
Spherical Roller Bearing; 280MM Tapered Bore; 500MM Outside Diameter; 176MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
6.929 Inch | 176 Millimeter
Bore
11.024 Inch | 280 Millimeter
Adapter Part Number
SNP3256 (Specify bore) Inch | H2356 (Specify bore) Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

