

TIMKEN
TIMKEN
23264KEMBW906A
TIMKEN TIMKEN
Description
23264KEMBW906A SPHERICAL RLR BRG ; NON-RETURNABLE 320MM ID 580MM OD
Spherical Roller Bearing; 320MM Tapered Bore; 580MM Outside Diameter; 208MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23264KEMBW906A
BDI #
20054548
Details
53129.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23264KEMBW906A/p/20054548
Your Price
$ 53,129.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
237.22
EAN
0087796176553
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3264G AOH3264G (Specify bore)
Withdrawal Nut
HM3164
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
524.3
Long Description
Spherical Roller Bearing; 320MM Tapered Bore; 580MM Outside Diameter; 208MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
8.189 Inch | 208 Millimeter
Outside Diameter
22.835 Inch | 580 Millimeter
Adapter Part Number
SNP3264 H3264 (Specify bore) Inch | H3264 OH3264H (Specify bore) Millimeter
Bore
12.598 Inch | 320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh