SKF
SKF
23284 CAK/W33
SKF SKF
Description
23284 CAK/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 420MM Tapered Bore; 760MM Outside Diameter; 272MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23284 CAK/W33
BDI #
1259778
Details
99929.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23284-CAK-W33/p/1259778
Your Price
$ 99,929.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
551.65
EAN
7316576658181
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3284 (Specify bore)
Withdrawal Nut
HM3188
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
1146
Long Description
Spherical Roller Bearing; 420MM Tapered Bore; 760MM Outside Diameter; 272MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNP3284 (Specify bore) Inch | H3284 (Specify bore) Millimeter
Bore
16.535 Inch | 420 Millimeter
Outside Diameter
29.921 Inch | 760 Millimeter
Width
10.709 Inch | 272 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh