

NSK
NSK
239/630CAME4C3
NSK NSK
Description
239/630CAME4C3 SPHERICAL ROLLER BEARING ; 630MM BOREX850MM ODX165MM W
Spherical Roller Bearing; 630MM Straight Bore; 850MM Outside Diameter; 165MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/630CAME4C3
BDI #
20400482
Details
84791.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-630CAME4C3/p/20400482
Your Price
$ 84,791.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
275
EAN
0029176827259
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
571.59251
Long Description
Spherical Roller Bearing; 630MM Straight Bore; 850MM Outside Diameter; 165MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
6.496 Inch | 165 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
24.803 Inch | 630 Millimeter
Outside Diameter
33.465 Inch | 850 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh