https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-2RW-TPD-OPEN-BRS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyNTl8aW1hZ2UvanBlZ3xhR000TDJoaU1pOHhNREUwTWpBM09UWTRNRFUwTWk5SlRrUkdRVWRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEpUWHpNd01GZ3pNREF1YW5Cbnw5ZTlmNGVhNjkyZGRmZWI5ZDk1Y2FhYzlmNjViODNmNWNkNzMyNmRjOWM3YzFlY2VlYzdkMTc4ZmYyMGNiMTY4
FAG
FAG
239/670-B-K-MB-T52BW-C3
FAG FAG
Description
239/670-B-K-MB-T52BW-C3 SPHR RLR BRG ; NON-RETURNABLE
Spherical Roller Bearing; 670MM Tapered Bore; 900MM Outside Diameter; 170MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/670-B-K-MB-T52BW-C3
BDI #
1142216
Details
82255.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-670-B-K-MB-T52BW-C3/p/1142216
Your Price
$ 82,255.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
314
EAN
4012801347167
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H39/670 (Specify bore)
Withdrawal Sleeve
AH39/670 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
239/670BK.MB.C3.T52BW
Weight / LBS
692.24
Long Description
Spherical Roller Bearing; 670MM Tapered Bore; 900MM Outside Diameter; 170MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
35.433 Inch | 900 Millimeter
Bore
26.378 Inch | 670 Millimeter
Width
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh