https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI4NjV8aW1hZ2UvanBlZ3xhRGRrTDJoaE1pOHhNRFV4TXpneU16SXpOakV5Tmk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufGM0YmNiZWVkMzA1YTMzZGVmNjI1ZWJlNDk3NmRmMTAzNzM0Y2Y3MjM5MjdmOGNiZWRlMzg2NTg4MmRhNzdiNzI
FAG
FAG
239/710-K-MB-T52BW-C3
FAG FAG
Description
239/710-K-MB-T52BW-C3 SPHERICAL RLR BRG
Spherical Roller Bearing; 710MM Tapered Bore; 950MM Outside Diameter; 180MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/710-K-MB-T52BW-C3
BDI #
1142224
Details
89346.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-710-K-MB-T52BW-C3/p/1142224
Your Price
$ 89,346.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
355
EAN
4026677578150
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH39/710G-H (Specify bore)
Withdrawal Nut
HM30/710
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
782.64103
Long Description
Spherical Roller Bearing; 710MM Tapered Bore; 950MM Outside Diameter; 180MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
7.087 Inch | 180 Millimeter
Bore
27.953 Inch | 710 Millimeter
Adapter Part Number
SNW39/710-HG H39/710-HG HA39/710-HG HE39/710-HG (Specify bore) Inch | H39/710-HG (Specify bore) Millimeter
Outside Diameter
37.402 Inch | 950 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh