https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-STR-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI5MzF8aW1hZ2UvanBlZ3xhRFUyTDJnNVlpOHhNRFV4TXpneU16QXdOamMxTUM5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDczYjZlMDk3OTg0YzYwOGY3NTc5ZmQ1YWZiYjNmNDkyYjNkYzkxMjk3YzAwZTAwNzE3NjY1N2NlYTVmYTU4ZDc
FAG
FAG
239/710-MB1-H140-J48BB
FAG FAG
Description
239/710-MB1-H140-J48BB SPHERICAL RLR BRG ; NON-RETURNABLE
Spherical Roller Bearing; 710MM Straight Bore; 950MM Outside Diameter; 180MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/710-MB1-H140-J48BB
BDI #
22391503
Details
168410.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-710-MB1-H140-J48BB/p/22391503
Your Price
$ 168,410.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
366.5
EAN
4054369784770
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
807.99419
Long Description
Spherical Roller Bearing; 710MM Straight Bore; 950MM Outside Diameter; 180MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
7.087 Inch | 180 Millimeter
Bore
27.953 Inch | 710 Millimeter
Outside Diameter
37.402 Inch | 950 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh