

TIMKEN
TIMKEN
239/710KYMBW906A
TIMKEN TIMKEN
Description
239/710KYMBW906A SPHERICAL RLR BRG ; NON-RETURNABLE
Spherical Roller Bearing; 710MM Tapered Bore; 950MM Outside Diameter; 180MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/710KYMBW906A
BDI #
20054456
Details
131927.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-710KYMBW906A/p/20054456
Your Price
$ 131,927.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
348.4
EAN
0087796142558
Product Group - BDI
M06288
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H39/710 (Specify bore)
Withdrawal Sleeve
AH39/710 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
239/710 KYMBW906A
Weight / LBS
767.4
Long Description
Spherical Roller Bearing; 710MM Tapered Bore; 950MM Outside Diameter; 180MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
37.402 Inch | 950 Millimeter
Bore
27.953 Inch | 710 Millimeter
Width
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh