![239/750-MB-C3](/medias/INDFAGBRGXXX-SPHR-2RW-STR-OPEN-BRS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgzMjR8aW1hZ2UvanBlZ3xhR1ZqTDJobVlpOHhNREUwTVRnNE16Z3lOakl3Tmk5SlRrUkdRVWRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEpUWHpNd01GZ3pNREF1YW5CbnxmMmU1ZjA1YWVmM2IwYWIxZjA0MWMwMzliNDA5ZDM0YTQwMzY3ZDdjOGI5MGI0NjhmNDYyMTNiNWFlNjYzNzUw)
![239/750-MB-C3](/medias/INDFAGBRGXXX-SPHR-2RW-STR-OPEN-BRS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgzMjR8aW1hZ2UvanBlZ3xhR1ZqTDJobVlpOHhNREUwTVRnNE16Z3lOakl3Tmk5SlRrUkdRVWRDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEpUWHpNd01GZ3pNREF1YW5CbnxmMmU1ZjA1YWVmM2IwYWIxZjA0MWMwMzliNDA5ZDM0YTQwMzY3ZDdjOGI5MGI0NjhmNDYyMTNiNWFlNjYzNzUw)
FAG
FAG
239/750-MB-C3
FAG FAG
Description
239/750-MB-C3 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Spherical Roller Bearing; 750MM Straight Bore; 1000MM Outside Diameter; 185MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/750-MB-C3
BDI #
1142245
Details
89980.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-750-MB-C3/p/1142245
Your Price
$ 89,980.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
418
EAN
4012801975209
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
239/750MB.C3
Weight / LBS
945.767
Long Description
Spherical Roller Bearing; 750MM Straight Bore; 1000MM Outside Diameter; 185MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
39.37 Inch | 1000 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
29.528 Inch | 750 Millimeter
Width
7.283 Inch | 185 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh