

20400128
Spherical Roller Bearings
NSK
NSK
23926CAME4
NSK NSK
Description
23926CAME4 SPHERICAL ROLLER BEARING ; POR 130MM BOREX180MM ODX37MM W
Spherical Roller Bearing; 130MM Straight Bore; 180MM Outside Diameter; 37MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23926CAME4
BDI #
20400128
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23926CAME4/p/20400128
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
4
EAN
0029176712456
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
6.04948
Long Description
Spherical Roller Bearing; 130MM Straight Bore; 180MM Outside Diameter; 37MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
5.118 Inch | 130 Millimeter
Width
1.457 Inch | 37 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh