https://www.bdiexpress.com/medias/INDTORBRGXXX-SPHR-2RW-STR-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTZ8aW1hZ2UvanBlZ3xhR1l5TDJoaVlTOHhNRFU0TnpFMk56YzFNakl5TWk5SlRrUlVUMUpDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnwwZjI0ODNkNzYwNmJiNDU1MTAzMDNmODVlNjFkYTMxZDdkNjVjZmVkZWY0NTNkYTc2MWY1NjFlNTRjNjAwOWQw
TIMKEN
TIMKEN
23968EMBW33W40IC3
TIMKEN TIMKEN
Description
23968EMBW33W40IC3 SPHERICAL RLR BRG ; 340MM ID 460MM OD 90MM WD
Spherical Roller Bearing; 340MM Straight Bore; 460MM Outside Diameter; 90MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23968EMBW33W40IC3
BDI #
20054452
Details
22902.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23968EMBW33W40IC3/p/20054452
Your Price
$ 22,902.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
42.624
EAN
0087796142466
Product Group - BDI
M06288
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
23968 YMBW33W40IC3
Weight / LBS
97
Long Description
Spherical Roller Bearing; 340MM Straight Bore; 460MM Outside Diameter; 90MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
18.11 Inch | 460 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
13.386 Inch | 340 Millimeter
Width
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh