![23972EXQW33](/medias/INDNCHBRGXXX-SPHR-2RW-STR-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNjh8aW1hZ2UvanBlZ3xhRGcwTDJoa1ppOHhNRFEzT1RFd01qTXlPRGcyTWk5SlRrUk9RMGhDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEpUWHpNd01IZ3pNREF1YW5CbnxmNDBmNzlmN2ZjYmZmZGY5N2Y5ZTJiNmRhYTk4NTZjMGJlYTVhMzM2NWUyNTg0NjY0MGRjMTA4ODg3NjJmMTIx)
![23972EXQW33](/medias/INDNCHBRGXXX-SPHR-2RW-STR-OPEN-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNjh8aW1hZ2UvanBlZ3xhRGcwTDJoa1ppOHhNRFEzT1RFd01qTXlPRGcyTWk5SlRrUk9RMGhDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEpUWHpNd01IZ3pNREF1YW5CbnxmNDBmNzlmN2ZjYmZmZGY5N2Y5ZTJiNmRhYTk4NTZjMGJlYTVhMzM2NWUyNTg0NjY0MGRjMTA4ODg3NjJmMTIx)
NACHI
NACHI
23972EXQW33
NACHI NACHI
Description
23972EXQW33 ; SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 360MM Straight Bore; 480MM Outside Diameter; 90MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23972EW33BNLZ
BDI #
664479
Details
23223.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23972EXQW33/p/664479
Your Price
$ 23,223.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
46.24
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Weight / LBS
101.85
Long Description
Spherical Roller Bearing; 360MM Straight Bore; 480MM Outside Diameter; 90MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
18.898 Inch | 480 Millimeter
Width
3.543 Inch | 90 Millimeter
Bore
14.173 Inch | 360 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh