https://www.bdiexpress.com/medias/INDNSKBRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzMzR8aW1hZ2UvanBlZ3xhRFF3TDJneE1pOHhNRFV4TXpneE9EVXhOelV6TkM5SlRrUk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDY3OTg2N2I5YTkzNDQ5YjNkYTljZWUyNDdhOGE3MDBiYzUxZTdhMWM0ZjZjMDk0ZTVmMThhZjJlZDRjNzgxOGI
NSK
NSK
23988CAMKC3P55W507
NSK NSK
Description
23988CAMKC3P55W507 SPHERICAL ROLLER BRG ; 440MM BOREX600MM ODX118MM W
Spherical Roller Bearing; 440MM Tapered Bore; 600MM Outside Diameter; 118MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23988CAMKC3P55W507
BDI #
21736640
Details
45652.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23988CAMKC3P55W507/p/21736640
Your Price
$ 45,652.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
101
EAN
0029176818257
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3988 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
211.20285
Long Description
Spherical Roller Bearing; 440MM Tapered Bore; 600MM Outside Diameter; 118MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
4.646 Inch | 118 Millimeter
Outside Diameter
23.622 Inch | 600 Millimeter
Adapter Part Number
SNW3988 H3988 HA3988 HE3988 (Specify bore) Inch | H3988 (Specify bore) Millimeter
Bore
17.323 Inch | 440 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh