

20400538
Spherical Roller Bearings
NSK
NSK
240/530CAME4C3
NSK NSK
Description
240/530CAME4C3 SPHERICAL ROLLER BEARING ; 530MM BOREX780MM ODX250MM W 2-ROW
Spherical Roller Bearing; 530MM Straight Bore; 780MM Outside Diameter; 250MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
240/530CAME4C3
BDI #
20400538
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/240-530CAME4C3/p/20400538
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
410
EAN
0029176638794
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
859.03782
Long Description
Spherical Roller Bearing; 530MM Straight Bore; 780MM Outside Diameter; 250MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
9.843 Inch | 250 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
20.866 Inch | 530 Millimeter
Outside Diameter
30.709 Inch | 780 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh