https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-STR-OPN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQwODd8aW1hZ2UvanBlZ3xhRGRsTDJnek5TOHhNRFV4TXpneU1qRTFORGM0TWk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufDIyZWJmNmY5YzgzOGQzODhjMTYxMjg0M2ExMmM0ZTE3NjIyNTY1MzAyZjlhNTQxYmRlMzYyOGNlZmRlZGU1OGI
FAG
FAG
24028-BE-XL
FAG FAG
Description
24028-BE-XL X-LIFE SPHR ROLLER BRG ; 140MM X 210MM X 69MM
Spherical Roller Bearing; 140MM Straight Bore; 210MM Outside Diameter; 69MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
24028-BE-XL
BDI #
1142578
Details
2258.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24028-BE-XL/p/1142578
Your Price
$ 2,258.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
8.273
EAN
4012802314144
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
18.23884
Long Description
Spherical Roller Bearing; 140MM Straight Bore; 210MM Outside Diameter; 69MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
8.268 Inch | 210 Millimeter
Width
2.717 Inch | 69 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh