https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPHR-2RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk0MzV8aW1hZ2UvanBlZ3xhRGRqTDJobE1pOHhNREk1TXpReU16RTNOemMxT0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw2NTAyZjNjYjdjZDM1MDRlODhhMWEzMjU2M2Y3ZGYyYTVlOTdiY2MyNzUyZmVjZTk5MDAxOWYxN2U3ODBiOGQz
SKF
SKF
24028 CCK30/C3W33
SKF SKF
Description
24028 CCK30/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 140MM Tapered Bore; 210MM Outside Diameter; 69MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
24028 CCK30/C3W33
BDI #
1421425
Details
2790.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24028-CCK30-C3W33/p/1421425
Your Price
$ 2,790.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
8.15
EAN
7316577298362
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH24028 (Specify bore)
Withdrawal Nut
KM29
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
18.074
Long Description
Spherical Roller Bearing; 140MM Tapered Bore; 210MM Outside Diameter; 69MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
2.717 Inch | 69 Millimeter
Bore
5.512 Inch | 140 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh