https://www.bdiexpress.com/medias/INDNSKBRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzMzR8aW1hZ2UvanBlZ3xhRFF3TDJneE1pOHhNRFV4TXpneE9EVXhOelV6TkM5SlRrUk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDY3OTg2N2I5YTkzNDQ5YjNkYTljZWUyNDdhOGE3MDBiYzUxZTdhMWM0ZjZjMDk0ZTVmMThhZjJlZDRjNzgxOGI
NSK
NSK
24068CAMK30P55W507
NSK NSK
Description
24068CAMK30P55W507 SPHERICAL ROLLER BRG ; 340MM BOREX520MM ODX180MM W
Spherical Roller Bearing; 340MM Tapered Bore; 520MM Outside Diameter; 180MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
24068CAMK30P55W507
BDI #
21736716
Details
36370.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24068CAMK30P55W507/p/21736716
Your Price
$ 36,370.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
140
EAN
0029176701177
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH24068 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
290.19007
Long Description
Spherical Roller Bearing; 340MM Tapered Bore; 520MM Outside Diameter; 180MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
7.087 Inch | 180 Millimeter
Outside Diameter
20.472 Inch | 520 Millimeter
Bore
13.386 Inch | 340 Millimeter
Adapter Part Number
SNW24068 H24068 HA24068 HE24068 (Specify bore) Inch | H24068 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh