https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-BRS-NH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MDd8aW1hZ2UvanBlZ3xhRFZtTDJnNFl5OHhNRGcyTURVMU1qSXlORGM1T0M5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgwNUlYek13TUhnek1EQXVhbkJufDE3YjFkZmRkYTI3Y2YyYzM5MmYzZDBmNmI2ZTcyNDk5YzgzYWE2NDBlZmYwMTJkZGI2NjY0N2Y3MzlhNTEyNDE
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-BRS-NH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MDd8aW1hZ2UvanBlZ3xhRFZtTDJnNFl5OHhNRGcyTURVMU1qSXlORGM1T0M5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmUWxKVFgwNUlYek13TUhnek1EQXVhbkJufDE3YjFkZmRkYTI3Y2YyYzM5MmYzZDBmNmI2ZTcyNDk5YzgzYWE2NDBlZmYwMTJkZGI2NjY0N2Y3MzlhNTEyNDE
NSK
NSK
24130CAM
NSK NSK
Description
24130CAM SPHERICAL ROLLER BEARING ; 150MM BOREX250MM ODX100MM W 2-ROW
Spherical Roller Bearing; 150MM Straight Bore; 250MM Outside Diameter; 100MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Part #
24130CAM
BDI #
17757575
Details
3915.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24130CAM/p/17757575
Your Price
$ 3,915.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
20.4
EAN
0029176551628
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
42.62779
Long Description
Spherical Roller Bearing; 150MM Straight Bore; 250MM Outside Diameter; 100MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Outside Diameter
9.843 Inch | 250 Millimeter
Bore
5.906 Inch | 150 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

