Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24184-K30 M https://www.bdiexpress.com/medias/INDCONBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDR8aW1hZ2UvanBlZ3xhRGd3TDJnM01pOHhNRGN4TVRBd05ERXhPVEEzTUM5SlRrUkRUMDVDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnxkZTQxNmIyYzhmN2E5NDY5MTlkYzgyMDVlMmYwMjI0MmI3MTAzYjljNTdhY2E0NGZkOTQ4NjkzYzRhMmJkYTNk
214837 Spherical Roller Bearings 

CONSOLIDATED BEARING CONSOLIDATED BEARING

24184-K30 M

Description

24184-K30 M SPHERICAL ROLLER BEARING ; TAPERED BORE

Spherical Roller Bearing; 420MM Tapered Bore; 700MM Outside Diameter; 280MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

24184-K30 M

BDI #
214837

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
459.99
EAN
0644075183758
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH24184 AOH24184 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://consbrgs.com
Weight / LBS
114.116
Long Description
Spherical Roller Bearing; 420MM Tapered Bore; 700MM Outside Diameter; 280MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
16.535 Inch | 420 Millimeter
Width
11.024 Inch | 280 Millimeter
Outside Diameter
27.559 Inch | 700 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh