https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-TPD-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDF8aW1hZ2UvanBlZ3xhRGM0TDJoa09TOHhNRGcyTURVek5UZzNNelUyTmk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEpUWDFKTVh6TXdNSGd6TURBdWFuQm58Y2RiMDQzODA1NzY4NzIyYmM2YmRmZDE5MzI1Y2Q0NDU4NzRhNzQyOGQxMDhmNGM5NTc0YWZlOTFjNGM5MjM3Yg
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-TPD-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDF8aW1hZ2UvanBlZ3xhRGM0TDJoa09TOHhNRGcyTURVek5UZzNNelUyTmk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEpUWDFKTVh6TXdNSGd6TURBdWFuQm58Y2RiMDQzODA1NzY4NzIyYmM2YmRmZDE5MzI1Y2Q0NDU4NzRhNzQyOGQxMDhmNGM5NTc0YWZlOTFjNGM5MjM3Yg
NSK
NSK
24184CAG3MK30E4
NSK NSK
Description
24184CAG3MK30E4 SPHERICAL ROLLER BEARING ; 420MM BOREX700MM ODX280MM W
Spherical Roller Bearing; 420MM Tapered Bore; 700MM Outside Diameter; 280MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
24184CAG3MK30E4
BDI #
20400634
Details
95549.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24184CAG3MK30E4/p/20400634
Your Price
$ 95,549.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
440
EAN
0029176551734
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH24184 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
921.41762
Long Description
Spherical Roller Bearing; 420MM Tapered Bore; 700MM Outside Diameter; 280MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW24184 H24184 HA24184 HE24184 (Specify bore) Inch | H24184 (Specify bore) Millimeter
Outside Diameter
27.559 Inch | 700 Millimeter
Width
11.024 Inch | 280 Millimeter
Bore
16.535 Inch | 420 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

