SKF
SKF
BS2-2208-2RS/VT143
SKF SKF
Description
BS2-2208-2RS /VT143 SPHR ROLLER BRG ; 40MM IDX80MM ODX28MM WD
Spherical Roller Bearing; 40MM Bore; 80MM Outside Diameter; 28MM Width; Straight Bore; 2 Seal
Part #
BS2-2208-2RS/VT143
BDI #
20334913
Details
437.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/BS2-2208-2RS-VT143/p/20334913
Your Price
$ 437.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.61
EAN
7316576193019
Product Group - BDI
B04311
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
1.25663
Product Detail
Spherical Roller Bearing
Product Specification
40MM Bore; 80MM Outside Diameter; 28MM Width; Straight Bore; 2 Seal
Long Description
Spherical Roller Bearing; 40MM Bore; 80MM Outside Diameter; 28MM Width; Straight Bore; 2 Seal

