SKF
SKF
BS2-2215-2RSK/VT143
SKF SKF
Description
BS2-2215-2RSK /VT143 SPHR ROLLER BRG ; NON-RETURNABLE 75MMIDX130MMODX38MMWD
Spherical Roller Bearing; 75MM Bore; 130MM Outside Diameter; 38MM Width; Adapter Mount; 2 Seals Enclosure; Double Row; Contact Seal; LGEP 2 Grease
Part #
BS2-2215-2RSK/VT143
BDI #
1264623
Details
819.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/BS2-2215-2RSK-VT143/p/1264623
Your Price
$ 819.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.935
EAN
7316576832567
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
4.189
Product Detail
Spherical Roller Bearing
Product Specification
75MM Bore; 130MM Outside Diameter; 38MM Width; Adapter Mount; 2 Seals Enclosure; Double Row; Contact Seal; LGEP 2 Grease
Long Description
Spherical Roller Bearing; 75MM Bore; 130MM Outside Diameter; 38MM Width; Adapter Mount; 2 Seals Enclosure; Double Row; Contact Seal; LGEP 2 Grease


