

SKF
SKF
BS2-2224-2RS5K/VT143
SKF SKF
Description
BS2-2224-2RS5K/VT143 SPHR ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 120MM Straight Bore; 215MM Outside Diameter; 69MM Width; C0-Medium Clearance; Shaft Mount; Double Row; 2 Seals Enclosure; Relubricatable
Part #
BS2-2224-2RS5K/VT143
BDI #
1299772
Details
1959.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/BS2-2224-2RS5K-VT143/p/1299772
Your Price
$ 1,959.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
9.89
EAN
7316576901638
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Product Detail
Spherical Roller Bearing
Product Specification
120MM Straight Bore; 215MM Outside Diameter; 69MM Width; C0-Medium Clearance; Shaft Mount; Double Row; 2 Seals Enclosure; Relubricatable
Long Description
Spherical Roller Bearing; 120MM Straight Bore; 215MM Outside Diameter; 69MM Width; C0-Medium Clearance; Shaft Mount; Double Row; 2 Seals Enclosure; Relubricatable