https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-TPD-2SL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk5MnxpbWFnZS9qcGVnfGFETmxMMmd4TXk4eE1EYzNNREUwTkRFMk5Ua3hPQzlKVGtST1ZFNUNVa2RZV0ZoZlUxQmZNbEpYWDFSUVJGOHlVMHhmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufDZhY2RlNmIwMjYxMDExNDYxODlmMTI1OGE5MzY5OWM3OTllYWQ2NjE3Y2ZmNDM3OTIwMjk4YjdlZGEyYWY2MzE
NTN
NTN
MX-W22232EALLKW33C3
NTN NTN
Description
MX-W22232EALLKW33C3 SPHERICAL ROLLER BRG ; 160MMX290MMX104MM
Spherical Roller Bearing; 160MM Tapered Bore; 290MM Outside Diameter; 80MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Part #
MX-W22232EALLKW33C3
BDI #
1224154
Details
6268.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/MX-W22232EALLKW33C3/p/1224154
Your Price
$ 6,268.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
25.368
EAN
4547359902068
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3132 (Specify bore)
Withdrawal Nut
KM36
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
59.5
Long Description
Spherical Roller Bearing; 160MM Tapered Bore; 290MM Outside Diameter; 80MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Adapter Part Number
SNW3132 H3132 HA3132 HE3132 (Specify bore) Inch | H3132 (Specify bore) Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Bore
6.299 Inch | 160 Millimeter
Width
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh