https://www.bdiexpress.com/medias/INDMCGBRGXXX-SPHR-1RW-STR-1SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3ODV8aW1hZ2UvanBlZ3xhRFptTDJoa09TOHhNRGN4TVRBd05UQTJPVE0wTWk5SlRrUk5RMGRDVWtkWVdGaGZVMUJJVWw4eFVsZGZVMVJTWHpGVFRGOVRWRXhmTXpBd2VETXdNQzVxY0djfDFiODNkOTVlNjcwY2NjNjMxYTY2ZDk4NjVmYmYxN2FiNWM2NzI4NDk4YTA3MDQ2MGRhMTJhOWFjOWM3N2JhY2Q
MCGILL
MCGILL
SB 22212 W33 S
MCGILL MCGILL
Description
SB 22212 W33 S SPHERICAL ROLLER BEARING ; POR NON-RETURNABLE
Spherical Roller Bearing; 60MM Straight Bore; 110MM Outside Diameter; 28MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 1 Seal Enclosure; Relubricatable
Part #
0312005000
BDI #
344358
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/SB-22212-W33-S/p/344358
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.18
EAN
0726166004538
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
1 Seal
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
312005000
Weight / LBS
2.6
Long Description
Spherical Roller Bearing; 60MM Straight Bore; 110MM Outside Diameter; 28MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 1 Seal Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
1.102 Inch | 28 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh