https://www.bdiexpress.com/medias/MFRMCGSPHBRG-0316666000-01-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE4NXxpbWFnZS9qcGVnfGFEWmxMMmcxWmk4eE1EazFNemd3TnpjNU1ERXhNQzlOUmxKTlEwZFRVRWhDVWtkZk1ETXhOalkyTmpBd01GOHdNVjh6TURCNE16QXdMbXB3Wnd8MjgyZGVkYjM3MDIzODI4M2IwYzAyZTRiMjYzNTlmYjViMTFlNGZiMGIyNTdjZGNlZDg1MjI2NTE0YThkY2E5Zg
                
                https://www.bdiexpress.com/medias/MFRMCGSPHBRG-0316666000-01-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE4NXxpbWFnZS9qcGVnfGFEWmxMMmcxWmk4eE1EazFNemd3TnpjNU1ERXhNQzlOUmxKTlEwZFRVRWhDVWtkZk1ETXhOalkyTmpBd01GOHdNVjh6TURCNE16QXdMbXB3Wnd8MjgyZGVkYjM3MDIzODI4M2IwYzAyZTRiMjYzNTlmYjViMTFlNGZiMGIyNTdjZGNlZDg1MjI2NTE0YThkY2E5Zg
                
					
						
									MCGILL
								MCGILL
							
						
					SB 22228 W33 SS
				 
				MCGILL MCGILL
Description
						
                            
								SB 22228 W33 SS SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Spherical Roller Bearing; 140MM Straight Bore; 250MM Outside Diameter; 68MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
                         	Part #
	                    
	                      	0328006000
							BDI #
						
	                      	344555
							
						
Details
                    
                        3361.61
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/SB-22228-W33-SS/p/344555
						
		
		
		
				Your Price
				
						
							$ 3,361.61 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171510
					Weight / Kilogram
				14.21
					EAN
				0726166008833
					Product Group - BDI
				B04311
					Internal Clearance
				
					C0-Medium
			Mounting Method
				
					Shaft Mount
			Rolling Element
				
					Spherical Roller Bearing
			Bore Profile
				
					Straight
			Cage Material
				
					Steel
			Enclosure
				
					2 Seals
			Number of Rows of Rollers
				
					Single Row
			Relubricatable
				
					Yes
			Withdrawal Sleeve
				
					Not Applicable
			Withdrawal Nut
				
					Not Applicable
			Inch - Metric
				
					Metric
			Other Features
				
					Lubrication Hole and Groove On Outer Ring
			Category - BDI
				
					Spherical Roller Bearing
			Harmonized Tariff Code
				
					8482.30.00.40
			Noun
				
					Bearing
			Keyword String
				
					Spherical
			Manufacturer URL
				
					https://www.regalrexnord.com
			Manufacturer Item Number
				
					328006000
			Weight / LBS
				
					31.3
			Long Description
				
					Spherical Roller Bearing; 140MM Straight Bore; 250MM Outside Diameter; 68MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
			Outside Diameter
				
					9.843 Inch | 250 Millimeter
			Adapter Part Number
				
					Not Applicable Inch | Not Applicable Millimeter
			Bore
				
					5.512 Inch | 140 Millimeter
			Width
				
					2.677 Inch | 68 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

	
	
