MCGILL
MCGILL
SB 22317 W33 SS
MCGILL MCGILL
Description
SB 22317 W33 SS SPHERICAL ROLLER BEARING ; 85MMX180MMX60MM
Spherical Roller Bearing; 85MM Straight Bore; 180MM Outside Diameter; 60MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Part #
0617006000
BDI #
344684
Details
1660.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/SB-22317-W33-SS/p/344684
Your Price
$ 1,660.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
7.355
EAN
0726166011727
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Single Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
617006000
Weight / LBS
16.2
Long Description
Spherical Roller Bearing; 85MM Straight Bore; 180MM Outside Diameter; 60MM Width; C0-Medium Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Width
2.362 Inch | 60 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh