https://www.bdiexpress.com/medias/INDMCGSRLBRG-SB-22300-W33-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUzNHxpbWFnZS9qcGVnfGFEYzVMMmcwT1M4eE1EazFNemd5TURJd09URTRNaTlKVGtSTlEwZFRVa3hDVWtkZlUwSmZNakl6TURCZlZ6TXpYMU5NWHpNd01IZ3pNREF1YW5Cbnw5YjNiMWVlOWViZDU5NWNiNjM1YWFkN2EzZWMxOTk0YTM1OWU2NTllYTI0MTA2MjA1NDE2OGVmMGNhZmUzYWMx
                
                https://www.bdiexpress.com/medias/INDMCGSRLBRG-SB-22300-W33-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUzNHxpbWFnZS9qcGVnfGFEYzVMMmcwT1M4eE1EazFNemd5TURJd09URTRNaTlKVGtSTlEwZFRVa3hDVWtkZlUwSmZNakl6TURCZlZ6TXpYMU5NWHpNd01IZ3pNREF1YW5Cbnw5YjNiMWVlOWViZDU5NWNiNjM1YWFkN2EzZWMxOTk0YTM1OWU2NTllYTI0MTA2MjA1NDE2OGVmMGNhZmUzYWMx
                
					
						
									MCGILL
								MCGILL
							
						
					SB 22318 C3 W33 SS
				 
				MCGILL MCGILL
Description
						
                            
								SB 22318 C3 W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE
Spherical Roller Bearing; 90MM Straight Bore; 190MM Outside Diameter; 64MM Width; C3-Loose Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
                         	Part #
	                    
	                      	0618066000
							BDI #
						
	                      	344691
							
						
Details
                    
                        3350.73
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/SB-22318-C3-W33-SS/p/344691
						
		
		
		
				Your Price
				
						
							$ 3,350.73 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171510
					Weight / Kilogram
				8.717
					EAN
				0726166011932
					Product Group - BDI
				B04311
					Internal Clearance
				
					C3-Loose
			Mounting Method
				
					Shaft Mount
			Rolling Element
				
					Spherical Roller Bearing
			Bore Profile
				
					Straight
			Cage Material
				
					Steel
			Enclosure
				
					2 Seals
			Number of Rows of Rollers
				
					Single Row
			Relubricatable
				
					Yes
			Withdrawal Sleeve
				
					Not Applicable
			Withdrawal Nut
				
					Not Applicable
			Inch - Metric
				
					Metric
			Other Features
				
					Lubrication Hole and Groove On Outer Ring
			Category - BDI
				
					Spherical Roller Bearing
			Harmonized Tariff Code
				
					8482.30.00.40
			Noun
				
					Bearing
			Keyword String
				
					Spherical
			Manufacturer URL
				
					https://www.regalrexnord.com
			Manufacturer Item Number
				
					618066000
			Weight / LBS
				
					19.2
			Long Description
				
					Spherical Roller Bearing; 90MM Straight Bore; 190MM Outside Diameter; 64MM Width; C3-Loose Clearance; Shaft Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
			Bore
				
					3.543 Inch | 90 Millimeter
			Width
				
					2.52 Inch | 64 Millimeter
			Outside Diameter
				
					7.48 Inch | 190 Millimeter
			Adapter Part Number
				
					Not Applicable Inch | Not Applicable Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
