https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-STR-2SL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5OTh8aW1hZ2UvanBlZ3xhREZpTDJoall5OHhNRFkxTURJd056azNOelV3TWk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFOVVVsOHlVMHhmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufDgxMzkyODE0ODM2MWQ1OGQ2YmRkZjgwYmFhMmZhZWIyMjZjNTRhM2JlZDE3NTg1NDVmNzkyYTM4OGFiYTJkMzU
FAG
FAG
WS22216-E1-XL-2RSR
FAG FAG
Description
WS22216-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER
Spherical Roller Bearing; 80MM Straight Bore; 140MM Outside Diameter; 40MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Part #
WS22216-E1-XL-2RSR
BDI #
20617582
Details
725.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/WS22216-E1-XL-2RSR/p/20617582
Your Price
$ 725.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.435
EAN
4054364055714
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
5.36826
Long Description
Spherical Roller Bearing; 80MM Straight Bore; 140MM Outside Diameter; 40MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Width
1.575 Inch | 40 Millimeter
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh