https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-4SCN-2DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NDZ8aW1hZ2UvanBlZ3xhREV6TDJoa05pOHhNRFU0TmpJeE16azNOREEwTmk5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWODBVME5PWHpKRVExQmZNekF3ZURNd01DNXFjR2N8NTVjYTFiZDlhOWYyMTUwYTNjMmVlNjRiZWYwOTQ2ZWFhZjUyMzk3NzQ2Nzc2ZDdmYjUxMTE0OWY1M2RmYTZlNw
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-4SCN-2DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NDZ8aW1hZ2UvanBlZ3xhREV6TDJoa05pOHhNRFU0TmpJeE16azNOREEwTmk5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWODBVME5PWHpKRVExQmZNekF3ZURNd01DNXFjR2N8NTVjYTFiZDlhOWYyMTUwYTNjMmVlNjRiZWYwOTQ2ZWFhZjUyMzk3NzQ2Nzc2ZDdmYjUxMTE0OWY1M2RmYTZlNw
TIMKEN
TIMKEN
05079-90053
TIMKEN TIMKEN
Description
05079-90053 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE MULTI-ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 5079; 0.787" Bore; 1.81" Outside Diameter; 2-1/2" Width; Quadruple Row
Part #
05079-90053
BDI #
1309621
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/05079-90053/p/1309621
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.598
EAN
0053893235660
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
5079
Assembly Number
90053
Assembly Components
05079 (4) | 05180D (2) | Y1S-05180 (1) | X1S-05079 (2) | X2S-05079 (1)
End Play
0.01
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
4 Single Cone | 2 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
05079-90053
Weight / LBS
1.378
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 5079; 0.787" Bore; 1.81" Outside Diameter; 2-1/2" Width; Quadruple Row
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.81 Inch | 45.974 Millimeter
Assembly Width
2.5 Inch | 63.5 Millimeter
