

NTN
NTN
07100L/07196
NTN NTN
Description
07100L/07196 TAPERED ROLLER BRG ASSY (SMARTCATALOG)
Tapered Bearing; Components 07100L (1) | 07196 (1); 1" Bore; 1-31/32" Outside Diameter; 0-17/32" Assembly Width; Single Row of Rollers
Part #
07100L/07196
BDI #
25265566
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/07100L-07196/p/25265566
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171516
Weight / Kilogram
0.57
EAN
4547359511901
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
07100
Assembly Components
07100L (1) | 07196 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Bearing; Components 07100L (1) | 07196 (1); 1" Bore; 1-31/32" Outside Diameter; 0-17/32" Assembly Width; Single Row of Rollers
Assembly Width
0.531 Inch | 13.487 Millimeter
Outside Diameter
1.969 Inch | 50.013 Millimeter
Bore
1 Inch | 25.4 Millimeter