

TIMKEN
TIMKEN
12CB-99401
TIMKEN TIMKEN
Description
12CB-99401 TPD RLR MULTI-BRNG KIT ; 4 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 12CB; 1" Bore; 1-15/16" Outside Diameter; 5/8" Width; Single Row
Part #
12CB-99401
BDI #
1310319
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/12CB-99401/p/1310319
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.086
EAN
0053893796482
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
12CB
Assembly Number
99401
Assembly Components
12CB-20000 (1) | 13C-20024 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.248
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 12CB; 1" Bore; 1-15/16" Outside Diameter; 5/8" Width; Single Row
Outside Diameter
1.938 Inch | 49.225 Millimeter
Assembly Width
0.625 Inch | 15.875 Millimeter
Bore
1 Inch | 25.4 Millimeter