https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDI-39585D-90015-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4Mzh8aW1hZ2UvanBlZ3xhRFkzTDJnM1lTOHhNRGd5TVRRNE16ZzFOVGt3TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUkpYek01TlRnMVJGODVNREF4TlY4ek1EQjRNekF3TG1wd1p3fDU5NjEwMWZkZDJhOGI0MjQzYjhhYmNmNTY3NzQyYThkY2VlMTE5ZTBhMGFmYjgwNzk0Mjc1Yjc2YjU0Mzk1NTM
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDI-39585D-90015-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4Mzh8aW1hZ2UvanBlZ3xhRFkzTDJnM1lTOHhNRGd5TVRRNE16ZzFOVGt3TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUkpYek01TlRnMVJGODVNREF4TlY4ek1EQjRNekF3TG1wd1p3fDU5NjEwMWZkZDJhOGI0MjQzYjhhYmNmNTY3NzQyYThkY2VlMTE5ZTBhMGFmYjgwNzk0Mjc1Yjc2YjU0Mzk1NTM
TIMKEN
TIMKEN
13182D-90017
TIMKEN TIMKEN
Description
13182D-90017 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CONE 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 13182; 1-13/16" Bore; 3-3/16" Outside Diameter; 1-3/8" Width; Double Row
Part #
13182D-90017
BDI #
1310378
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/13182D-90017/p/1310378
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.73
EAN
0053893805870
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
13182
Assembly Number
90017
Assembly Components
13182D (1) | 13318 (2) | Y1S-13318 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
13182D-90017
Weight / LBS
1.658
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 13182; 1-13/16" Bore; 3-3/16" Outside Diameter; 1-3/8" Width; Double Row
Bore
1.813 Inch | 46.05 Millimeter
Outside Diameter
3.188 Inch | 80.975 Millimeter
Assembly Width
1.375 Inch | 34.925 Millimeter
