

TIMKEN
TIMKEN
13889-90010
TIMKEN TIMKEN
Description
13889-90010 TAPERED ROLLER BEARING ASSY ; SINGLE ROW PREC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 13889; 1-1/2" Bore; 2-1/2" Outside Diameter; 1/2" Width; Single Row
Part #
13889-90010
BDI #
1310540
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/13889-90010/p/1310540
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.155
EAN
0053893180069
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
13889
Assembly Number
90010
Assembly Components
13889 (1) | 13830 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
13889-90010
Weight / LBS
0.375
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 13889; 1-1/2" Bore; 2-1/2" Outside Diameter; 1/2" Width; Single Row
Outside Diameter
2.5 Inch | 63.5 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Assembly Width
0.5 Inch | 12.7 Millimeter