TIMKEN
TIMKEN
15113-90121
TIMKEN TIMKEN
Description
15113-90121 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 15113; 1-1/8" Bore; 2-1/2" Outside Diameter; 1.811" Width; Double Row
Part #
15113-90121
BDI #
19286642
Details
534.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/15113-90121/p/19286642
Your Price
$ 534.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893186207
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
15113
Assembly Number
90121
Assembly Components
15113 (2) | 15251D (1) | X1S15112 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.4
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 15113; 1-1/8" Bore; 2-1/2" Outside Diameter; 1.811" Width; Double Row
Outside Diameter
2.5 Inch | 63.5 Millimeter
Bore
1.125 Inch | 28.58 Millimeter
Assembly Width
1.811 Inch | 46 Millimeter
