https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
TIMKEN
TIMKEN
15126-90063
TIMKEN TIMKEN
Description
15126-90063 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE SINGLE ROW PREC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 15126; 1-1/4" Bore; 2.441" Outside Diameter; 3/4" Width; Single Row
Part #
15126-90063
BDI #
21961483
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/15126-90063/p/21961483
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893188188
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
15126
Assembly Number
90063
Assembly Components
15126 (1) | 15245 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
15126-90063
Weight / LBS
0.585
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 15126; 1-1/4" Bore; 2.441" Outside Diameter; 3/4" Width; Single Row
Outside Diameter
2.441 Inch | 62 Millimeter
Assembly Width
0.75 Inch | 19.05 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
