https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-2SCN-2SCPF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODV8aW1hZ2UvanBlZ3xhRGRrTDJoak55OHhNRFU0TmpJeE5EY3lOemN4TUM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQkdYek13TUhnek1EQXVhbkJufGViM2RkYzNjNDJhZWFjNTQ1MmJiZTc5M2M3YjJlOTNhNGQ1MGI2N2RmNzA4ODY3MWY1MmZkYzNjYTdhZTEwZGU
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-2SCN-2SCPF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODV8aW1hZ2UvanBlZ3xhRGRrTDJoak55OHhNRFU0TmpJeE5EY3lOemN4TUM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQkdYek13TUhnek1EQXVhbkJufGViM2RkYzNjNDJhZWFjNTQ1MmJiZTc5M2M3YjJlOTNhNGQ1MGI2N2RmNzA4ODY3MWY1MmZkYzNjYTdhZTEwZGU
1311563
Tapered Roller Bearing Assemblies
TIMKEN
TIMKEN
19138-90055
TIMKEN TIMKEN
Description
19138-90055 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE SINGLE ROW PREC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 19138; 1.377" Bore; 2-11/16" Outside Diameter; 2.84" Flange Outside Diameter; 19/32" Width; Double Row
Part #
19138-90055
BDI #
1311563
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/19138-90055/p/1311563
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.564
EAN
0053893198903
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
19138
Assembly Number
90055
Assembly Components
19138 (2) | 19268-B (2) | X2S-19138 (1)
End Play
0.005
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
19138-90055
Weight / LBS
1.302
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 19138; 1.377" Bore; 2-11/16" Outside Diameter; 2.84" Flange Outside Diameter; 19/32" Width; Double Row
Flange Outside Diameter
2.84 Inch | 72.136 Millimeter
Assembly Width
0.594 Inch | 15.1 Millimeter
Bore
1.377 Inch | 34.976 Millimeter
Outside Diameter
2.688 Inch | 68.275 Millimeter

