

TIMKEN
TIMKEN
24780-90024
TIMKEN TIMKEN
Description
24780 90024 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 24780; 1-5/8" Bore; 3" Outside Diameter; 1" Width; Single Row
Part #
053893209715
BDI #
1323000
Details
2035.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/24780-90024/p/1323000
Your Price
$ 2,035.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.459
EAN
0053893209715
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
24780
Assembly Number
90024
Assembly Components
24780 (1) | 24721 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
24780-90024
Weight / LBS
1.057
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 24780; 1-5/8" Bore; 3" Outside Diameter; 1" Width; Single Row
Bore
1.625 Inch | 41.275 Millimeter
Assembly Width
1 Inch | 25.4 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter