https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TSF-580-90056-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5OHxpbWFnZS9qcGVnfGFEQmlMMmc0Tmk4eE1EZ3lNVFExT1RnMk9UY3lOaTlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTBaZk5UZ3dYemt3TURVMlh6TXdNSGd6TURBdWFuQm58YTdmODExZTcxNWZhZThkMDVhOTkyODRmMTQ2NWY3ODZkYTc0NjIwMGZkZjA2ZDg4Zjc1NGIzN2YzOWU5MGJmOQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TSF-580-90056-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5OHxpbWFnZS9qcGVnfGFEQmlMMmc0Tmk4eE1EZ3lNVFExT1RnMk9UY3lOaTlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTBaZk5UZ3dYemt3TURVMlh6TXdNSGd6TURBdWFuQm58YTdmODExZTcxNWZhZThkMDVhOTkyODRmMTQ2NWY3ODZkYTc0NjIwMGZkZjA2ZDg4Zjc1NGIzN2YzOWU5MGJmOQ
TIMKEN
TIMKEN
27687-90028
TIMKEN TIMKEN
Description
27687-90028 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE SINGLE ROW PREC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 27687; 3-1/4" Bore; 4-15/16" Outside Diameter; 5.121" Flange Outside Diameter; 13/32" Width; Single Row
Part #
27687-90028
BDI #
1329587
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/27687-90028/p/1329587
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.077
EAN
0053893227191
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
27687
Assembly Number
90028
Assembly Components
27687 (1) | 27620-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
27687-90028
Weight / LBS
2.452
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 27687; 3-1/4" Bore; 4-15/16" Outside Diameter; 5.121" Flange Outside Diameter; 13/32" Width; Single Row
Outside Diameter
4.938 Inch | 125.425 Millimeter
Assembly Width
0.406 Inch | 10.312 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Flange Outside Diameter
5.121 Inch | 130.073 Millimeter
