

TIMKEN
TIMKEN
2789-90023
TIMKEN TIMKEN
Description
2789-90023 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 2789; 1-9/16" Bore; 3" Outside Diameter; 15/16" Width; Single Row
Part #
053893121079
BDI #
1329717
Details
1542.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/2789-90023/p/1329717
Your Price
$ 1,542.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.482
EAN
0053893121079
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
2789
Assembly Number
90023
Assembly Components
2789 (1) | 2729 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2789-90023
Weight / LBS
1.108
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 2789; 1-9/16" Bore; 3" Outside Diameter; 15/16" Width; Single Row
Assembly Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Bore
1.563 Inch | 39.7 Millimeter