https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
FAG
FAG
30212-XL
FAG FAG
Description
30212-XL X-LIFE BEARING ASSY ; TAPERED ROLLER
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30212; 60MM Bore; 110MM Outside Diameter; 23.75MM Width; Single Row
Part #
30212-XL
BDI #
1143491
Details
119.9
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30212-XL/p/1143491
Your Price
$ 119.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.914
EAN
4047643125635
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30212
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
30212A
Weight / LBS
2.026
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30212; 60MM Bore; 110MM Outside Diameter; 23.75MM Width; Single Row
Assembly Width
0.935 Inch | 23.75 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter