https://www.bdiexpress.com/medias/INDNSKBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NjN8aW1hZ2UvanBlZ3xhRFE1TDJneU9DOHhNRFV3TlRZM01EWXlNekkyTWk5SlRrUk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8NWZkMjNkZjhlNGZkMjg5NDIxZGJkZjNiOWY3MmNjMmU2YzQ0ZmZmMGM1NGQzMThjZWYwYTg1NmFiN2ExYzYwZQ
NSK
NSK
30217J
NSK NSK
Description
30217J TAPERED ROLLER BRG ; 85MM BOREX150MM ODX30.5MM W
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30217; 85MM Bore; 150MM Outside Diameter; 30.5MM Width; Single Row
Part #
30217J
BDI #
1185382
Details
301.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30217J/p/1185382
Your Price
$ 301.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.12
EAN
0029176019883
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30217
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
30217J
Weight / LBS
4.674
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30217; 85MM Bore; 150MM Outside Diameter; 30.5MM Width; Single Row
Outside Diameter
5.906 Inch | 150 Millimeter
Assembly Width
1.201 Inch | 30.5 Millimeter
Bore
3.346 Inch | 85 Millimeter