RINGBALL
RINGBALL
30218
RINGBALL RINGBALL
Description
30218 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30218; 90MM Bore; 160MM Outside Diameter; 32.5MM Width; Single Row
Part #
30218
BDI #
21730415
Details
59.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30218/p/21730415
Your Price
$ 59.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.01
EAN
0623647400424
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
30218
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://ringball.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30218; 90MM Bore; 160MM Outside Diameter; 32.5MM Width; Single Row
Bore
3.543 Inch | 90 Millimeter
Assembly Width
1.28 Inch | 32.5 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter