

FAG
FAG
30226-XL
FAG FAG
Description
30226-XL X-LIFE TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30226; 130MM Bore; 230MM Outside Diameter; 43.75MM Width; Single Row
Part #
30226-XL
BDI #
1143526
Details
1051.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30226-XL/p/1143526
Your Price
$ 1,051.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7
EAN
4047643098663
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30226
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
30226A
Weight / LBS
15.609
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30226; 130MM Bore; 230MM Outside Diameter; 43.75MM Width; Single Row
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Assembly Width
1.722 Inch | 43.75 Millimeter