

CONSOLIDATED BEARING
CONSOLIDATED BEARING
30302 P/5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
30302 P/5 TAPERED ROLLER BEARING ; NON RETURNABLE
Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 30302; 15MM Bore; 42MM Outside Diameter; 14.25MM Width; Single Row
Part #
30302 P/5
BDI #
215198
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30302-P-5/p/215198
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.09
EAN
0644075219266
Product Group - BDI
B04334
Precision Class
Class 5
Component
Assembly
Basic Number
30302
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
30302 P/5
Weight / LBS
0.2
Long Description
Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 30302; 15MM Bore; 42MM Outside Diameter; 14.25MM Width; Single Row
Outside Diameter
1.654 Inch | 42 Millimeter
Bore
0.591 Inch | 15 Millimeter
Assembly Width
0.561 Inch | 14.25 Millimeter